Beli a bearing puller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Bearing puller set (Bearing Treker)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp1.499.900

    monotaro Bearing puller set (Bearing Treker)
    Deskripsi:
    Produk ini juga sering disebut dengan Laher
    atribut:
    • Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
    • Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
    • Size (mm): 18 (Center bolt head)
    • Type Of Thread: Puller bolt: parallel thread
  2. JTC Blind Hole Bearing Puller Set (Alat Penarik Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

    JTC Blind Hole Bearing Puller Set (Alat Penarik Laher)
    Deskripsi:
    • Open clamps by turning handle clockwise to snug against the bearing for pulling out evenly without damage the parts.• Contents: Shaft:Slide hammer shaft 390mm long Hammer:2.15lb. (940g), 100mm L. Clamps:8~10mm (5/16"~13/32"); 10~12mm (13/32"~15/32") 12~14mm (15/32"~9/19"); 15~17mm (9/32"~11/16") 17~20mm (11/16"~25/32"); 20~24mm (25/32"~15/16") 25~29mm (1"~1-1/8"); 30~32mm (1-3/16"~1-1/4")
    atribut:
    • Bearing inner diameter (Φmm): 8~10・10~12・12~14・15~17・17~20・20~24・25~29・30~32
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shaft: 1/2×13UNF
  3. JTC JTC 3 Jaws Internal & External Bearing Puller Set (Alat Penarik Laher)
    Mulai

    Rp3.599.900

    JTC JTC 3 Jaws Internal & External Bearing Puller Set (Alat Penarik Laher)
    atribut:
    • Bearing inner diameter (Φmm): 15~30・30~80
    • Bearing outer diameter (Φmm): 15~80
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shaft: 5/8×18UNF
  4. SKF EasyPull Mechanical Puller (Treker)
    Mulai

    Rp11.999.900

    SKF EasyPull Mechanical Puller (Treker)
    Deskripsi:
    Mechanical jaw pullers EasyPull Safe and simple bearing dismounting Equipped with spring-operated arms and a solid design, the SKF EasyPull is one of the most user-friendly and safe tools on the market. Ergonomically designed, the spring-operated arms enable the user to position the puller behind the component with just one movement. - Sturdy design allows dismounting of components even in the tightest application in a safe manner - The unique red rings spring-operated opening mechanism allows the EasyPull to be placed behind the component with one movement of the hands - Self-locking arms help prevent the risk of puller slipping under load - Double hexagonal heads allow easier application of withdrawal force - Self-centring capability and nosepiece help to avoid damage to shaft - Efficient use of time due to quick dismounting - Available in three sizes with a withdrawal force of 60, 80 or 120 kN (6.7, 9.0 or 13.5 ton US), enabling easy selection - Hydraulic force generators available as an accessory for the 80 and 120 kN versions - Supplied with a tube of puller spindle grease (LGEV 2)
    atribut:
    • Coating: Black phosphated, red powdercoated
    • Material: Alloy engineering steels, hardened and tempered
    • Number of arms: 3
    • Recommended Applications: For the dismounting of bearings, gears, pulleys and other industrial ring shaped components in industrial, construction and agricultural applications with an interference fit on the shaft
    • Special Features: Spring operated opening mechanism
    • Suitable Bearing Type(s): All
    • Suitable for Bearing Dismounting from Tapered Seating (conical shaft): Yes
    • Suitable for Workpiece Dismounting from a Housing: No
  5. TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp159.900

    TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)
    Deskripsi:
    untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  6. MAXPOWER Gear Puller
    Mulai

    Rp659.900

    MAXPOWER Gear Puller
    atribut:
    • Size: 35-150 mm
  7. JTC Hydraulic Bearing Separator Puller Kit (Alat Penarik Laher)
    Mulai

    Rp6.099.900

    JTC Hydraulic Bearing Separator Puller Kit (Alat Penarik Laher)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. monotaro Pilot bearing puller set
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.999.900

    monotaro Pilot bearing puller set
    Deskripsi:
    It is a set of pilot bearing puller that pulls out the body claw hooked to the inner color of the inner hook type bearing. By attaching an attachment that matches the inner diameter of the bearing and connecting it to the main body, it is possible to pull out the bearing simply by tightening the center bolt. By replacing the attached chuck, it corresponds to bearings of 8, 10, 12, 15, 17, 20, 25 phimm.
    atribut:
    • Set Contents: Body x 1, Chuck (8 , 10 , 12 , 15 , 17 , 20 , 25 Ø mm) x 1 each, push bolt: large (63 mm) x 1 piece, push bolt: small (54 mm) x 1 piece, slide hammer Adapter: Large (M 8 - 1 .25 x 1/2 - 12 T x L 35 mm) x 1 piece, slide hammer attaching adapter: small (M8-1.25x5/8-11TxL35mm)
    • Compatible Bearing Inner Diameter (Ø mm): 8 /10 /12 /15 /17 /20 /25
    • Package Weight (g): 1648
  9. JTC Hydraulic Gear Bearing Puller Set (Alat Penarik Laher)
    Mulai

    Rp7.399.900

    JTC Hydraulic Gear Bearing Puller Set (Alat Penarik Laher)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. TEKIRO Bearing Puller (Treker Bearing)
    Mulai

    Rp289.900

    TEKIRO Bearing Puller (Treker Bearing)
    Deskripsi:
    untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenum
    atribut:
    • Material: Chrome Molybdenum
  11. SKF Force Pull Puller Kit for Ball Bearings
    Mulai

    Rp24.999.900

    SKF Force Pull Puller Kit for Ball Bearings
    Deskripsi:
    Set Content: Puller arms A1-135mm (5.3in)x3, puller arm A2-135mm (5.3in)x3, puller arms A3-137mm (5.4in)x3, puller arms A4-162mm (6.4in)x3, puller arm A5-167mm (6.6in)x3, puller arms A6-170mm (6.7in)x3, the spindle and the nutx2, handlex1
    atribut:
    • Bearing Bore Diameter Range (mm): 10-100
    • Case Dimensions (LxHxW) (mm): 530x85x180
    • Coating: Black phosphated
    • Colour: Black metallic
    • Content: 6x sets of 3 arms, size A1 to A6;2x spindles, size S1 and S2;1x Spindle holder;1x printed Instruction for Use (language free);1x Carrying case (size X)
    • Effective Spindle Length (mm): Spindle S1: 214;Spindle S2: 214
    • Material: Medium carbon steels and alloy engineering steels, hardened and tempered
    • Max Bearing Depth (mm): With arm A1: 135;With arm A2: 135;With arm A3: 137;With arm A4: 162;With arm A5: 167;With arm A6: 170
    • Number of arms: 3
    • Spindle Head, Hexagon Size (mm): Spindle S1: 19; Spindle S2: 24
    • Spindle Nose Piece: No
    • Suitable Bearing Type(s): SKF Deep Groove Ball Bearings (DGBB's)
    • Suitable for Bearing Dismounting from Tapered Seating (conical shaft): No
    • Suitable for Workpiece Dismounting from a Housing: No
    • Total Arm Length (mm): Arm A1: 188;Arm A2: 189;Arm A3: 193;Arm A4: 226;Arm A5: 231;Arm A6: 236
    • Total Number of Arms in Kit: 6 sets of 3
    • Total Number of Spindles in Kit: 2
    • Total Spindle Length (mm): Spindle S1: 275; Spindle S2: 288
  12. TONE Pin Punch
    Mulai

    Rp109.900

    TONE Pin Punch
    Deskripsi:
    -Most suitable for removing parallel pin, spring pin and tapered pin.-An easy-to-grasp concavo-convex shaped grip.-Hexagonal shape which does not roll easily.
  13. HAZET Puller
    Mulai

    Rp6.799.900

  14. HAZET Puller
    Mulai

    Rp5.899.900

  15. JTC Bearing Separator (Pemisah Laher)
    Mulai

    Rp589.900

    JTC Bearing Separator (Pemisah Laher)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. monotaro Treker Bearing Amateur
    Mulai

    Rp399.900

    monotaro Treker Bearing Amateur
    Deskripsi:
    Produk ini juga sering disebut dengan Bearing Treker
    atribut:
    • Material: CRV
  17. SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher)
    Mulai

    Rp3.899.900

    SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher)
    Deskripsi:
    These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
    atribut:
    • Coating: Without
    • Contact Angle (°): 40
    • Contact Type: Normal contact (two-point contact)
    • Locating Feature, Bearing Outer Ring: None
    • Matched Arrangement: No
    • Number of Rows: 1
    • Ring Type: One-piece inner and outer rings
    • Universal Matching Bearing: Yes
Daftar Harga a bearing puller Terbaru October 2026
monotaro Bearing puller set (Bearing Treker)Rp1.499.900
JTC Blind Hole Bearing Puller Set (Alat Penarik Laher)Rp4.899.900
JTC JTC 3 Jaws Internal & External Bearing Puller Set (Alat Penarik Laher)Rp3.599.900
SKF EasyPull Mechanical Puller (Treker)Rp11.999.900
TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)Rp159.900
MAXPOWER Gear PullerRp659.900
JTC Hydraulic Bearing Separator Puller Kit (Alat Penarik Laher)Rp6.099.900
monotaro Pilot bearing puller setRp1.999.900
JTC Hydraulic Gear Bearing Puller Set (Alat Penarik Laher)Rp7.399.900
TEKIRO Bearing Puller (Treker Bearing)Rp289.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait